noscriptKennedy 5MM INSULATED HEXAGONAL SOCKET 1/2"SQ/DR - 1000 V 5342499K | Cromwell Tools

Kennedy

5MM INSULATED HEXAGONAL SOCKET 1/2"SQ/DR - 1000 V

SKU:

KEN5342499K

MPN:

5342499K

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured with multi-layer insulation dip for safety, these Inhex hexagonal sockets from Kennedy® protect the user against up to 1000 volts of electricity.


    Features and Benefits
    • Insulated with double layers of safety dip for safety
    • Socket type and size marked on the body for easy identification
    • Available in a range of sizes to suit various tasks


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140499997

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704