noscriptKennedy 6MM INSULATED DEEP HEXAGONAL SOCKET 3/8" SQ/DR - 1000 V 5342426K | Cromwell Tools

Kennedy

6MM INSULATED DEEP HEXAGONAL SOCKET 3/8" SQ/DR - 1000 V

SKU:

KEN5342426K

MPN:

5342426K

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (14)

    Product Details

    Manufactured from high-quality materials, the deep insulated hexagonal socket from Kennedy® features double layers of safety dip insulation to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing information printed on the body of the socket for easy identification
    • Dual layers of insulation dip protect against up to 1000 volts of electricity
    • Available in a range of sizes to suit al requirements


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    EAN

    5036140499546

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704