Kennedy

6MM INSULATED HEXAGONAL SOCKET 3/8" SQ/DR - 1000 V

SKU:

KEN5342417K

MPN:

5342417K

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Product Details

    The 3/8in. inhex sockets from Kennedy® feature dual layers of insulation to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing information is printed on the side of the socket for easy identification
    • Manufactured from high-quality chrome vanadium steel for a durable product
    • Double insulation layers isolate against up to 1000 volts of electricity


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    EAN

    5036140499492

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704