Kennedy

8MM INSULATED DEEP HEXAGONAL SOCKET 1/2"SQ/DR - 1000 V

SKU:

KEN5342510K

MPN:

5342510K

£28.49

Ex VAT

£34.19

Inc VAT

OUT OF STOCK

    Product Details

    These inhex sockets from Kennedy® are insulated to IEC 60900 standards and will protect the user against up to 1000 volts.


    Features and Benefits
    • Coated with two layers of safety dip insulation for protection against live machinery
    • Socket size and type printed on the main body for easy identification
    • Available in various sizes to suit many applications


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140500068

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704