Facom

R3.2 3.2mm 6PT 1/4" DR. SOCKET

SKU:

FAC5826989M

MPN:

R.3.2

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (17)

    Product Details

    R. Series
    OGV® profile: more powerful tightening, preserves fasteners.
    Finish: bright chrome.
    Available as sets on metal rack (Ref R.40E).


    NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5


    Product Specification
    Attribute
    Value

    Brand

    Facom

    Drive Size

    1/4in.

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704