£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
The slightly dished blade and round cutting edges are designed for clay digging and heavy ground breaking work.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 315mm |
Blade Material | Forged Steel |
Blade Width | 165mm |
Brand | Bulldog |
EAN | 5013693014808 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | Metal MYD |
Insulated | No |
MFR Part No. | 5527 |
Overall Length | 1030mm |
Product Type | Spade |
Protection Features | Corrosion-resistant |
Shaft Material | Metal |
Telescopic | No |
Type | Grafting Spade |
UNSPSC Code | 27112004 |