£18.74
Ex VAT
£22.49
Inc VAT
Product Details
Product Specification
The Bulldog Round Mouth T-Handle General Service Shovel is an excellent high quality tool to have around. Ideal for use in all forms of digging, excavating, and shovelling grain, sand and earth, the pointed blade cuts through heavy earth with ease.
Features and Benefits
• The round mouth treaded blade assists in heavy work
• Ash handle with T-grip allows for controlled use
Notes
• Forged in Britain.
Blade size: 10.5 x 8" (265 x 203mm).
Shaft: 28" (711mm).
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 265mm |
Blade Material | Forged Steel |
Blade Width | 203mm |
Brand | Bulldog |
EAN | 5013693052084 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | T Wooden |
Insulated | No |
MFR Part No. | 5305 |
Product Type | Shovel |
Protection Features | Corrosion-resistant |
Shaft Material | Ash |
Telescopic | No |
Type | Round Mouth Shovel |
UNSPSC Code | 27112004 |