SKU:
HDM9074738H
MPN:
HCSF27
£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Deep pan anti-spark hand shovel is lightweight, tough, durable and resistant to oils and chemicals. Ideal for inclusion in spill kits, as it will not rust or rot.
Features and Benefits
• Polypropylene blade and shaft offers durability and resilience
• Deep dish pan to reduce spillages and offers greater capacity
• Anti-spark properties for maintaining safety in hazardous areas
• Weighing 830g, this hand shovel offers stability and reliability
Attribute | Value |
---|---|
Anti-Spark | Yes |
Blade Finish/Coating | No Coating |
Blade Length | 560mm |
Blade Material | Polypropylene |
Blade Width | 257mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 27mm |
Handle Type | End Cap |
Insulated | No |
MFR Part No. | SF27 |
Overall Length | 587mm |
Product Type | Shovel |
Protection Features | Static Reducing Additive |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Anti-Spark Hand Shovel |
UNSPSC Code | 27112004 |
Weight | 0.83kg |