SKU:
HDM9074731N
MPN:
HCSF29
£38.79
Ex VAT
£46.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Anti-Spark Shovel, with a D grip handle and a solid reinforced shaft is designed to handle bulky materials and provide extra depth without being unwieldy.
Features and Benefits
• Polypropylene blade and shaft offers durability and resilience
• Ergonomic D-grip handle allows you to wield the product easily
• Anti-spark properties for maintaining safety in hazardous environments
Attribute | Value |
---|---|
Anti-Spark | Yes |
Blade Finish/Coating | No Coating |
Blade Length | 620mm |
Blade Material | Polypropylene |
Blade Width | 341mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 491mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | SF29 |
Overall Length | 1111mm |
Product Type | Shovel |
Protection Features | Static Reducing Additive |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Anti-Spark Shovel |
UNSPSC Code | 27112004 |
Weight | 1.7kg |