SKU:
S&J5221071L
MPN:
1071AL
£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Digging spade manufactured from forged carbon steel with extra long rivetted socket ideal for cutting through compacted soil. Corrosion resistant epoxy hammer finish with weatherproofed hard wood handle.
Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Rivetted socket delivers extra strength
• Treaded blade allows for more comfortable digging even with heavier loads
• Weighing 2.49kg, this spade offers stability and reliability
Standards
• Exceeds the BS3388 load test
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 290mm |
Blade Material | Carbon Steel |
Blade Width | 187mm |
Brand | Spear & Jackson |
EAN | 5011198270613 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | YD |
Insulated | No |
MFR Part No. | 1071AL |
Overall Length | 985mm |
Product Type | Spade |
Protection Features | Rust-Resistant |
Series | Neverbend Professional |
Shaft Material | Hardwood |
Telescopic | No |
Type | Digging Spade |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.49kg |