SKU:
BDG5227101G
MPN:
7101LPH48N
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
This Premier Digging Spade from Bulldog is designed for general digging and to break ground. The extra long handle reduces the pressure on the user's back, and is made from hard wood for durability.
Features and Benefits
• Forged steel blade and ash shaft ensures durability
• Epoxy coated blade resists corrosion
• Extra long handle to dig hard-to-reach areas
• Weighing 2.4kg, this digging spade offers stability and reliability
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 290mm |
Blade Material | Forged Steel |
Blade Width | 225mm |
Brand | Bulldog |
EAN | 5013693010398 |
ECLASS Code | 21041001 |
Handle Length | 1200mm |
Handle Type | Pole |
Insulated | No |
MFR Part No. | 7101LPH48N |
Overall Length | 1490mm |
Product Type | Spade |
Protection Features | Corrosion-Resistant |
Series | Premier |
Shaft Material | Ash |
Telescopic | No |
Type | Digging Spade |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 2.4kg |