noscriptCotswold Hand Shovel, Steel, D-Grip, 490mm 9074710K | Cromwell Tools

Cotswold

Hand Shovel, Steel, D-Grip, 490mm

SKU:

COT9074710K

MPN:

9074710K

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (50+)
  • Steel blade and wooden shaft offers durability
  • Straight pole handle increases leverage
  • Weighing 540g, this shovel offers stability and reliability

    Product Details

    This straight, wooden hand held shovel is most suited to collection of smaller items. Suited for use when materials need to be shoveled with more precision, it possesses a wooden handle and a black metal shovel end for easy scooping and scraping action.


    Features and Benefits
    • Steel blade and wooden shaft offers durability and resilience
    • Straight pole handle increases leverage
    • Weighing 540g, this shovel offers stability and reliability


    Typical Applications
    • Indoor/outdoor medium duty
    • Building/construction
    • Gardening
    • Snow


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Painted

    Blade Length

    260mm

    Blade Material

    Steel

    Blade Width

    210mm

    Brand

    Cotswold

    EAN

    5036140232990

    ECLASS Code

    21041001

    Handle Length

    230mm

    Handle Type

    Pole

    Insulated

    No

    Overall Length

    490mm

    Product Type

    Shovel

    Shaft Material

    Wood

    Telescopic

    No

    Type

    Hand Shovel

    UNSPSC Code

    27112004

    Warranty

    No

    Weight

    0.54kg