Harold Moore

Hi-Visibility Shovel, Polypropylene Blade, T-Grip Handle, Non Telescopic, Not Insulated

SKU:

HDM9074718N

MPN:

HCSB08

£30.49

Ex VAT

£36.59

Inc VAT

AVAILABLE TO ORDER
  • Polypropylene blade and shaft offers durability and resilience
  • T handle fits comfortably in both hands and increases leverage
  • Brightly coloured blade for enhanced visibility and safety

    Product Details

    Enhanced Visibility Range Shovel with a T Grip handle and a solid reinforced shaft making it strong durable and virtually unbreakable. Ideal for a variety for applications.


    Features and Benefits
    • Polypropylene blade and shaft offers durability and resilience
    • T handle fits comfortably in both hands and increases leverage
    • Brightly coloured blade for enhanced visibility and safety


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    No Coating

    Blade Length

    550mm

    Blade Material

    Polypropylene

    Blade Width

    334mm

    Brand

    Harold Moore

    ECLASS Code

    21041001

    Handle Length

    470mm

    Handle Type

    T-Grip

    Insulated

    No

    MFR Part No.

    SB08

    Overall Length

    1020mm

    Product Type

    Shovel

    Protection Features

    Enhanced Visibility

    Shaft Material

    Polypropylene

    Telescopic

    No

    Type

    Hi-Visibility Shovel

    UNSPSC Code

    27112004

    Weight

    1.54kg