£20.79
Ex VAT
£24.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Enhanced Visibility Range Shovel with a T Grip handle and a solid reinforced shaft making it strong durable and virtually unbreakable. Ideal for a variety for applications.
Features and Benefits
• Polypropylene blade and shaft offers durability and resilience
• T handle fits comfortably in both hands and increases leverage
• Brightly coloured blade for enhanced visibility and safety
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | No |
Blade Length | 445mm |
Blade Material | Polypropylene |
Blade Width | 242mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 472mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | SB02 |
Overall Length | 917mm |
Product Type | Shovel |
Protection Features | Enhanced Visibility |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Hi-Visibility Shovel |
UNSPSC Code | 27112004 |
Weight | 0.929kg |