£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
No.2 Steel Square Shovel with tubular steel shaft designed for heavier use tasks like concrete mixing, manouvering ballast, working tarmac, backfilling trenches and cement.
Features and Benefits
• Steel blade and shaft offers durability and resilience
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.6kg, this shovel offers stability and reliability
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 317mm |
Blade Material | Steel |
Blade Width | 254 to 254mm |
Brand | Carters |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | Metal MYD |
Insulated | No |
MFR Part No. | 2SSSMY |
Product Type | Shovel |
Protection Features | Soil Adhesion |
Shaft Material | Steel |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |
Weight | 2.6kg |