£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
This snow shovel is comprised of a hardwood shaft and a high strength ridged plastic pan. Although designed specifically for use with snow, the product is also suitable for materials such as grain, salt and sand.
Features and Benefits
• ABS plastic blade is cold and impact resistant
• Hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• Ridges in the pan reduces spillages and offers greater capacity
• Weighing just 1.75kg, reduces fatigue and makes it easy to handle
Typical Applications
• Construction
• Domestic
• Gardening
Attribute | Value |
---|---|
Anti-Spark | Yes |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Impact Resistant ABS Plastic |
Blade Width | 425mm |
Brand | Cotswold |
EAN | 5036140078253 |
ECLASS Code | 21041001 |
Handle Length | 1400mm |
Handle Type | Pole |
Insulated | No |
Overall Length | 1700mm |
Product Type | Shovel |
Protection Features | Rustproof |
Shaft Material | Hardwood |
Telescopic | No |
Type | Snow Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 1.75kg |