Harold Moore

Snow Shovel, Polypropylene Blade, Pole Handle, Non Telescopic, Not Insulated

SKU:

HDM9074762F

MPN:

HCSB15

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (7)
  • Polypropylene blade and shaft offers durability and resilience
  • Ergonomic D-grip handle allows you to wield the product easily
  • Anti-spark properties for maintaining safety in hazardous areas

    Product Details

    Specially designed for winter use with a curved, extra wide large blade for maximum efficiency. Ideal for clearing drives and pavements


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    No Coating

    Blade Length

    362mm

    Blade Material

    Polypropylene

    Blade Width

    398mm

    Brand

    Harold Moore

    ECLASS Code

    21041001

    Handle Length

    1220mm

    Handle Type

    Pole

    Insulated

    No

    MFR Part No.

    SB15

    Overall Length

    1582mm

    Product Type

    Shovel

    Protection Features

    Enhanced Visibility

    Shaft Material

    Wood

    Telescopic

    No

    Type

    Snow Shovel

    UNSPSC Code

    27112004

    Weight

    1.23kg