Spear & Jackson

Square Mouth Shovel, Carbon Steel Blade, T-Grip Handle, Non Telescopic, Not Insulated

SKU:

S&J5222521H

MPN:

2521HT

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (12)
  • Carbon steel blade and ash shaft offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • T handle fits comfortably in both hands and increases leverage
  • Square shape head reduces spillages and offers greater capacity

    Product Details

    These open socket square mouth shovels are comprised of a forged high carbon steel blade coated with corrosion-resistant epoxy paint and a weather-proofed solid ash shaft secured in the socket by an aluminium rivet for maximum stability. Suitable for concrete mixing, working tarmac, moving sand or ballast and clearing out or back filling trenches.


    Features and Benefits
    • Carbon steel blade and ash shaft offers durability and resilience
    • Powder coated blade is resistant to corrosion and UV
    • T handle fits comfortably in both hands and increases leverage
    • Square shape head reduces spillages and offers greater capacity
    • Weatherproof ash shaft provides strength
    • Varnished hardwood handle allows for optimum drive when shovelling
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Construction
    • Contracting
    • Gardening


    Standards
    • Surpasses the BS3388 Load Test


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Powder Coated

    Blade Length

    345mm

    Blade Material

    Carbon Steel

    Blade Width

    280mm

    Brand

    Spear & Jackson

    EAN

    5011198020638

    ECLASS Code

    21041001

    Handle Length

    28mm

    Handle Type

    T-Grip

    Insulated

    No

    MFR Part No.

    2521HT

    Overall Length

    1055mm

    Product Type

    Shovel

    Protection Features

    Rust-Resistant

    Shaft Material

    Ash

    Telescopic

    No

    Type

    Square Mouth Shovel

    UNSPSC Code

    27112004

    Warranty

    No

    Weight

    2.24kg