noscriptSquare Mouth Shovels, Plastic Handle | Cromwell Tools

Spear & Jackson

Square Mouth Shovels, Plastic Handle

2 Variations

Available as a No.2 or No.6 model, these square mouth open socket shovels are ideal for multi-purpose use. Both products possess a forged high carbon steel blade coated with corrosion-resistant epoxy paint and polyester varnish. The solid ash shaft is weather-proofed and secured in the socket by an aluminium rivet for maximum stability. Suitable for concrete mixing, working tarmac, moving sand or ballast and clearing out or back filling trenches.

Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Hardwood ash shaft for strength, comfort and control when using
• Plastic YD handle fits comfortably in both hands and reduces strain
• Square shape head reduces spillages and offers greater capacity
• Available in two sizes to suit your needs

Typical Applications
• DIY
• Gardening
• Construction

Standards
• Easily passes BS3388 Load Test

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Square Mouth Shovel, 1030mm Overall Length, T-Grip Handle, Carbon Steel Blade

Square Mouth Shovel, 1030mm Overall Length, T-Grip Handle, Carbon Steel Blade

SKU:S&J5222521R
MPN:2521UA/10
  • Carbon steel powder coated blade and hardwood shaft offer durability
  • Powder coated blade is resistant to corrosion and UV
  • Hardwood ash shaft for strength, comfort and control when using
  • Plastic YD handle fits comfortably in both hands and reduces strain
  • Square shape head reduces spillages and offers greater capacity

Rows per page:

25

1-1 of 1