noscriptSquare Mouth Shovels | Cromwell Tools

Bulldog

Square Mouth Shovels

2 Variations

Designed for shovelling out or backfilling trenches, concrete mixing, working tarmac and moving sand, cement and chippings, this range of square mouth handles are a staple of a complete tool kit and home. With a metal YD handle, FSC Ash shaft and finished with a large, square steel, epoxy coated pan head.

Features and Benefits
• Steel blade and ash shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Square shape blade reduces spillages and offers greater capacity
• Heavyweight design offers stability and reliability
• Available in varying sizes and specifications to suit your needs

Typical Applications
• Landscaping
• Gardening
• Construction

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Square Mouth Shovel, 910mm Overall Length, YD Handle, Steel Blade

Square Mouth Shovel, 910mm Overall Length, YD Handle, Steel Blade

SKU:BDG5225202D
MPN:5202032850
  • Steel blade and ash shaft offers durability and resilience
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Square shape blade reduces spillages and offers greater capacity
  • Heavyweight design offers stability and reliability
Square Mouth Shovel, 965mm Overall Length, YD Handle, Steel Blade

Square Mouth Shovel, 965mm Overall Length, YD Handle, Steel Blade

SKU:BDG5225202H
MPN:5SM2MYD
  • Steel blade and ash shaft offers durability and resilience
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Square shape blade reduces spillages and offers greater capacity
  • Heavyweight design offers stability and reliability

Rows per page:

25

1-2 of 2