Spear & Jackson

Taper Mouth Shovel, Carbon Steel, YD Handle, 1030mm Overall Length

SKU:

S&J5222000C

MPN:

2000AC

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (7)
  • Carbon steel, powder coated blade and steel shaft offers durability an
  • Tapered blade allows for precise digging and easier penetration
  • Tubular steel handle rotary welded to socket for precise alignment
  • YD handle fits comfortably in both hands and reduces strain
  • Weighing 2.76kg, this spade offers stability and reliability

    Product Details

    Taper mouth shovel designed for concrete mixing, shovelling, working tarmac or cement. With a streamlined shaft that is contoured to fit comfortably in the hand, this all-steel constructed shovel is ideal for heavy duty applications. Automatically rotary welded which ensures perfect weld alignment for maximum strength. The product has a carbon steel construction, made from high-strength carbon/manganese steel. Finished with an epoxy coating, for reduced soil adhesion and rust. Heat tempered steel for long life.


    Features and Benefits
    • Carbon steel, powder coated blade and steel shaft offers durability and resilience
    • Tapered blade allows for precise digging and easier penetration
    • Tubular steel handle rotary welded to socket for precise alignment
    • YD handle fits comfortably in both hands and reduces strain
    • Weighing 2.76kg, this spade offers stability and reliability


    Typical Applications
    • Construction
    • Gardening
    • Domestic


    Standards
    • Surpasses the standards of the BS3388 Load Test


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    315mm

    Blade Material

    Carbon Steel

    Blade Width

    215mm

    Brand

    Spear & Jackson

    EAN

    5011198020034

    ECLASS Code

    21041001

    Handle Length

    711mm

    Handle Type

    YD

    Insulated

    No

    MFR Part No.

    2000AC

    Overall Length

    1030mm

    Product Type

    Shovel

    Protection Features

    Rustproof

    Shaft Material

    Steel

    Telescopic

    No

    Type

    Taper Mouth Shovel

    UNSPSC Code

    27112004

    Warranty

    No

    Weight

    2.76kg