SKU:
SSF5227781B
MPN:
SSF-522-7781B
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Tapered mouth shovel for backfilling trenches, shovelling out or mixing concrete, working tarmac and cement. All blades are hardened and tempered with an epoxy coating.
Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240/215 x 340mm. Overall length: 1000mm.
Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• T handle fits comfortably in both hands and increases leverage
• Tapered blade allows for precise digging and easier penetration
• Weighing 2.6kg, this shovel offers stability and reliability
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 340mm |
Blade Material | Carbon Steel |
Blade Width | 240mm |
Brand | Sitesafe |
EAN | 5036140228450 |
ECLASS Code | 21041001 |
Handle Length | 660mm |
Handle Type | T-Grip |
Insulated | No |
Overall Length | 1000mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Hardwood |
Telescopic | No |
Type | Taper Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.6kg |