SKU:
BDG5220052L
MPN:
5TM2T
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Taper mouth shovel for shovelling out or backfilling trenches, concrete mixing, working tarmac etc.
Features and Benefits
• Steel blade and wooden shaft offers durability and resilience
• Powder coated blade resists corrosion
• Tapered blade allows for precise digging and easier penetration
• Weighing 2.6kg, this shovel offers stability and reliability
Notes
Dimensions: (L)12.5"/315mm (W)10"/250mm
Head: No.2
Shaft Length: 28" (711mm)
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 315mm |
Blade Material | Steel |
Blade Width | 250mm |
Brand | Bulldog |
EAN | 5013693015201 |
ECLASS Code | 21041001 |
Handle Length | 630mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 5TM2T |
Overall Length | 945mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Taper Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 2.6kg |