SKU:
SSF5227812C
MPN:
SSF-522-7812C
£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Trenching shovels are ideal for narrow trench work like pipe and cable laying. Often used in conjunction with a cable laying shovel. All blades are hardened and tempered with an epoxy coating.
Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 270mm |
Blade Material | Carbon Steel |
Blade Width | 165mm |
Brand | Sitesafe |
EAN | 5036140228344 |
ECLASS Code | 21041001 |
Handle Length | 700mm |
Handle Type | YD |
Insulated | No |
Overall Length | 970mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Trenching Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.83kg |