noscriptBulldog West Country Shovel, 1662mm Overall Length, Pole Handle, Steel Blade 2309105470 | Cromwell Tools

Bulldog

West Country Shovel, 1662mm Overall Length, Pole Handle, Steel Blade

SKU:

BDG5222309B

MPN:

2309105470

£55.49

Ex VAT

£66.59

Inc VAT

IN STOCK (9)
  • Steel blade and ash shaft offers durability and resilience
  • Epoxy coated blade resists corrosion
  • Straight pole increases leverage
  • Blade shaped for easy penetration with increased capacity
  • Weighing just 1.9kg, reduces fatigue and makes it easy to handle

    Product Details

    This West Country pattern shovel has a pointed blade that is designed for easy ground penetration when digging or shovelling gravel, sand, earth and loose materials. The West Country shovel possesses an ash straight shaft, epoxy coated steel blade and socket with the blade being hardened and tempered for greater rigidity.


    Features and Benefits
    • Steel blade and ash shaft offers durability and resilience
    • Epoxy coated blade resists corrosion
    • Straight pole increases leverage
    • Blade shaped for easy penetration of hard ground with increased capacity
    • Weighing just 1.9kg, this lightweight shovel is easy to handle and reduces fatigue for the user


    Typical Applications
    • Contracting
    • Gardening
    • Construction


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    290mm

    Blade Material

    Steel

    Blade Width

    265mm

    Brand

    Bulldog

    EAN

    5013693010039

    ECLASS Code

    21041001

    Handle Length

    1372mm

    Handle Type

    Pole

    Insulated

    No

    MFR Part No.

    2309105470

    Overall Length

    1662mm

    Product Type

    Shovel

    Protection Features

    Rustproof

    Series

    Premier

    Shaft Material

    Ash

    Telescopic

    No

    Type

    West Country Shovel

    UNSPSC Code

    27112004

    Warranty

    12 Month

    Weight

    1.9kg