SKU:
KEN5820910K
MPN:
5820910K
£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
This 6 piece set contains miniature open ended wrenches manufactured from drop forged steel. Supplied in a plastic wallet, each spanner is sized according to British Association sizing. With a satin finish, the 6 piece set is supplied in a plastic wallet.
Features and Benefits
• Manufactured from drop forged steel for optimum resilience
• 15° cranked open ends allow for use in confined spaces
• Satin finish bolsters aesthetic appeal as well as protecting against wear and tear
• 6 piece set ensures you have a variety of sizes to hand to suit different applications
Contents
• 0 x 2, 1 x 3, 4 x 6, 5 x 7, 8 x 10, 9 x 11BA
Typical Applications
• Automotive
• Plumbing
• DIY
Standards
• BS 192: 1982
• DIN 3110
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128453 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Drop Forged Carbon Steel |
Metric or Imperial | BA |
Number of Pieces | 6 |
Size Range | 0 - 11BA |
Standards Met | BS1842 : 1952 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |