SKU:
KEN5821010K
MPN:
5821010K
£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Conform to BS 192 : 1982 & DIN 3110.
3.2 x 4, 4 x 5, 5 x 5.5, 5.5 x 6, 6 x 7, 7 x 8mm
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128590 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Drop Forged Carbon Steel |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Overall Length | 70 80 90mm |
Size Range | 3.2 - 8mm |
Spanner Size | 3.2mm x 4mm 4mm x 5mm 5.5mm x 6mm 5mm x 5.5mm 6mm x 7mm 7mm x 8mm |
Standards Met | BS 192 :1982 DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |