SKU:
KEN5820960K
MPN:
5820960K
£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Chrome vanadium steel with a satin finish body and highly polished heads, with a 15° offset.
DIN 3110.
Contents
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128491 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Size Range | 6 - 19mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mmmm 6mm x 7mm 8mm x 9mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |