SKU:
KEN5823898K
MPN:
5823898K
£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Product Documents
This 14 piece set of metric combination spanners lasts up to 25% longer than conventional combination spanners that meet DIN 3113. With a 15° cranked open end and an offset ring end, each spanner is multi-purpose. Manufcatured from chrome vanadium steel and supplied in a flexible plastic wallet.
Features and Benefits
• Offset ring end
• 15° cranked open end to allow you to loosen and fasten bolts even at awkward angles
• Manufactured from chrome vanadium steel to give the tools a long service life
• Supplied in a flexible plastic wallet to store, transport and organise your tools
Typical Applications
• Automotive
• DIY
• Engineering
• Plumbing
Standards
• Conforms to DIN 3113B
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140022317 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 14 |
Overall Length | 127 135 145 155 167 173 180 195 210 215 230 240 255 265mm |
Size Range | 6 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm |
Standards Met | DIN 3113B |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |