SKU:
KEN5821090K
MPN:
5821090K
£14.99
Ex VAT
£62.99
| Save 76.20%
£17.99
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel with a highly polished mirror finish, these flare nut ring spanners are designed to fit over the pipe to give a positive location on the nut. Suited for use on hydraulic pipes and brake pipes, the set contains 5 metric sized pieces that have a highly polished.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum resilience
• Highly polished mirror finish repels dirt and makes for an easier tool clean
• 5 piece set ensures you have the correct sized tool to hand no matter the application
• Fits over pipes to guarantee a positive location on the nut
Contents
• 8 x 10mm
• 9 x 11mm
• 12 x 14mm
• 13 x 15mm
• 16 x 17mm
Typical Applications
• Engineering
• Automotive
• Manufacturing
Standards
• ASME B107.4
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140128651 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 5 |
Size Range | 8 - 17mm |
Spanner Size | 12mm x 14mm 13mm x 15mm 16mm x 17mm 8mm x 10mm 9mm x 11mm |
Standards Met | ASME B107.4. |
Type | Flare Nut Spanner Set |
UNSPSC Code | 27111726 |