£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
The 440 series of combination spanners are made from a high-grade chrome vanadium steel and have a hard-wearing satin chrome finish. They are suitable for automotive and aerospace applications. This 14 piece set includes metric sized spanners with an open and ring end on each product. Laser etched for ease, the product is supplied on a plastic storage clip.
Features and Benefits
• Includes storage clip to save space in your tool kits and aids in quick identification of the correct sized tool
• Professional quality tooling that is covered by the Facom Tools Lifetime Guarantee
• Torque capability rating exceeds 300NM for superior tightening of fasteners
• Wide handle allows the user to apply high torque power comfortably with minimal user effort
• Possesses one 12-point OGV® ring end angled at 15° which maximises contact surface with the nut for a longer lifetime and easy turning
• Ring protrudes to allow ring insertion into recessed holes and access in awkward areas
• Open end is also angled at 15° from the handle for improved access and ergonomic design for user comfort
• Manufactured from chrome vanadium steel for durability
• Satin chrome finish bolsters resistance to corrosion and wear and tear and provides an easy clean
• Each spanner is laser etched with product size and reference for easy identification
Contents
• Spanners: 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm
Standards
• ISO 691
• NF ISO 691
• NF ISO 7738
• ISO 7738
• ISO 3318
• NF ISO 3318
• ISO 1711-1
• NF ISO 1711-1
• NF E74-306
• SAE AS 954E
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148518420723 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Alloy Steel |
Metric or Imperial | Metric |
MFR Part No. | 440.JP14PB |
Number of Pieces | 14 |
Size Range | 7 - 24mm |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |