£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
29548
Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Draper Hi-Torq® ring end offset at 15°. Jaw offset at 15°. Supplied in Tetron divided wallet with tie cord.
Set contents:
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1,1/16, 1,1/8 and 1,1/4" AF.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559295487 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
MFR Part No. | 29548 |
Number of Pieces | 14 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |