SKU:
KEN5829740K
MPN:
5829740K
£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel bi-hex rings.
Contents
5 Piece AF: 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" and 3/4" x 7/8"
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140137912 |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 5 |
Size Range | 1/4 - 7/8in. |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |