£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
29547
Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Draper Hi-Torq® ring end offset at 15°. Jaw offset at 15°. Supplied in Tetron divided wallet with tie cord.
Set contents:
8, 9, 10, 11, 12, 13, 14, 17, 19, 22, 24, 27, 30 and 32mm.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559295470 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 29547 |
Number of Pieces | 14 |
Spanner Size | 10 11 12 13 14 17 19 22 24 27 30 32 8 9 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |