SKU:
BTL5822884R
MPN:
E194937
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
16 piece metric combination spanner set with a plastic module tray.
Features and Benefits:
•Wide spanner handle enables the user to apply high power without hurting their hand
•Handle is dimpled allowing easy grip, even with oily hands
•Polished chrome vanadium alloy construction is strong and durable
•Both ends are angled to 15°, with the ring end aiding access for flush fastener turning, whilst protecting the knuckles and the open end aiding access to fasteners that are in restricted arc swing areas
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Polished |
Material | Chrome Vanadium Alloy |
Metric or Imperial | Metric |
MFR Part No. | E194937 |
Number of Pieces | 16 |
Spanner Size | 10 11 12 13 14 15 16 17 18 19 22 24 6 7 8 9 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |