SKU:
BTL5822888W
MPN:
E113240
£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
E113240B - 18 Piece Set
12-point OGV® ring and open end profiles angled at 15°. Forged in chrome vanadium surface. High chrome finish.
Contents: 6 - 22 & 24mm.
Attribute | Value |
---|---|
Brand | Expert by Facom |
EAN | 3258951132401 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Polished |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E113240 |
Number of Pieces | 18 |
Spanner Size | 10 11 12 13 14 15 16 17 18 19 20 21 22 24 6 7 8 9 |
Standards Met | DIN 3113 ISO 3318 - ISO 7738 ISO 691 - ISO 1711-1 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |