£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
440.JE18
Supplied as box, roll or panel sets.
Sizes: 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24mm.
NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148518003582 |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 440.JE18 |
Number of Pieces | 18 |
Spanner Size | 10 11 12 13 14 15 16 17 18 19 21 22 23 24 6 7 8 9 |
Standards Met | ASME B107.100 DIN 1711-1 DIN 3113 DIN ISO 691 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 NF ISO 1711-1 NF ISO 3318 NF ISO 691 NF ISO 7738 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |