SKU:
BTL5827226D
MPN:
E111106
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Boasting 12 ratcheting spanners, this 12 piece metric set contains wrenches from 8-19mm to ensure you always have the correct tool to hand no matter the task. Each wrench possesses a 12-point OGV® ring angled at 15°with 5° increments as well as an open end that is angled at 15° from the handle axis (increment angle 30°). Manufactured from chrome vanadium steel with a chrome polished finish for durability.
Features and Benefits
• Each wrench possesses one OGV® ring end and on open end for versatility of use
• 12 point OGV® ring end is angled at 15° with 5° increments for ease or turning
• Open end is angled at 15° from the handle axis to allow for use in confined spacs
• 12 piece set ensures that you always have the right size product to hand no matter the application
Contents
• 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm
Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Expert by Facom |
EAN | 3258951111062 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Polished |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E111106 |
Number of Pieces | 12 |
Size Range | 8 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 8mm 9mm |
Standards Met | ISO 691 - ISO 1711-1 |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |