£99.99
Ex VAT
£204.00
| Save 50.99%
£119.99
Inc VAT
Product Details
Product Specification
Metric Ratcheting box wrenches supplied in a belt wearable pouch.
Made from high performance alloy steel, with quick change switch for right and left direction, 5 ° action angle and 2 points Dynamic Drive Profile.
Chrome plated matt finish with anti-rust protection
This ratchet spanner set has four sizes in each spanner
Contents
Sizes (per spanner):
8, 9, 10, 11mm
12, 13, 14, 15mm
16, 17, 18, 19mm
21, 22, 24, 27mm
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150179916 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated Matte |
Material | Alloy Steel |
Metric or Imperial | Metric |
MFR Part No. | S4RM/4T |
Number of Pieces | 4 |
Size Range | 8 - 27mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 21mm 22mm 24mm 27mm 8mm 9mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |