£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
Metric Ratcheting box wrenches supplied in a belt wearable pouch.
Made from high performance alloy steel, with quick change switch for right and left direction, 5 ° action angle and 2 points Dynamic Drive Profile. Chrome plated matte finish with anti-rust protection.
This ratchet spanner set has four sizes in each spanner.
Features and Benefits
• Made from high performance alloy steel
• Quick change switch for right and left direction
• 5 ° action angle and 2 points Dynamic Drive Profile
• Chrome plated matt finish with anti-rust protection
• Supplied in a belt wearable pouch
Contents
• Sizes (per spanner)
• 8, 9, 10, 11mm
• 12, 13, 14, 15mm
• 16, 17, 18, 19mm
• 21, 22, 24, 27mm
• 30, 32, 34, 36mm
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150179923 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated Matte |
Material | Alloy Steel |
Metric or Imperial | Metric |
MFR Part No. | S4RM/5T |
Number of Pieces | 5 |
Size Range | 8 - 36mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 21mm 22mm 24mm 27mm 30mm 32mm 34mm 36mm 8mm 9mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |