noscriptMetric Ratchet Spanner Sets | Cromwell Tools

Expert by Facom

Metric Ratchet Spanner Sets

Cromwell Logo
2 Variations

The spanners have a 12-point OGV® ratcheting ring end which is flexible through 180°, and provides 5° increments. The OGV® profile maximises the contact space with the nut for a longer lifetime. The direction is switched by turning the wrench.
The open end is angled at 15° from the handle axis (increment angle 30°).
Forged from Chrome Vanadium steel with a high chrome finish.
ISO 691 - ISO 1711-1.
Contents: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.