SKU:
KEN5826796K
MPN:
5826796K
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
Sold as a set of 9, these spanners are the ideal product for professionals looking for a quality, starter spanner set. With bi-hexagonal, 15° offset rings and a 72 teeth lever ratcheting system, each product makes light work of even the most stubborn and hard to reach nuts. Requiring only 5º movement to operate, they can be used even in awkward, confined spaces. Constructed from high quality chrome vanadium steel and complete with mirror polish finish to prevent oil and dirt from adhering to the spanner.
Features and Benefits
• Manufactured from high quality chrome vanadium steel for durability
• Mirror polished finish to discourage oil, dirt and grease and makes for an easy wipe clean
• 9 piece set ensures you have the key sizes of spanner to suit most applications
• 72 teeth lever ratcheting system requires only 5 degree movement to operate, making them ideal for use in tight areas
• Supplied in a flexible plastic wallet to make storing, organising and transporting your tools easier
Contents
• 10, 11, 12, 13, 14, 15, 16, 17 and 19mm spanners
Typical Applications
• Ideal for use by a variety of professionals including mechanics, plumbers, electricians, construction workers,
Standards
• Heads conform to ASME B107.6
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140300293 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Size Range | 10 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 19mm |
Standards Met | ASME B107.6. |
Type | Reversible Combination Spanner Set |
UNSPSC Code | 27111726 |