noscriptKennedy Metric, Ring Spanner Set, 6 - 19mm, Set of 7, Chrome Vanadium Steel 5821960K | Cromwell Tools

Kennedy

Metric, Ring Spanner Set, 6 - 19mm, Set of 7, Chrome Vanadium Steel

SKU:

KEN5821960K

MPN:

5821960K

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (50+)

    Product Details

    Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838.


    Contents
    7 Piece Metric: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140129191

    ECLASS Code

    21040190

    Finish/Coating

    Satin

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    7

    Overall Length

    175 185 200 220 235 255 275mm

    Size Range

    6 - 19mm

    Spanner Size

    10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 6mm x 7mm 8mm x 9mm

    Standards Met

    DIN 838

    Type

    Ring Spanner Set

    UNSPSC Code

    27111726