SKU:
KEN5823798K
MPN:
5823798K
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Chrome vanadium steel with satin chrome finish. Heads conform to DIN 838.
Contents:
8 x 10mm,
11 x 13mm,
14 x 15mm,
17 x 19mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140353107 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 4 |
Overall Length | 125 150 189 219mm |
Size Range | 8 - 19mm |
Spanner Size | 11mm x 13mm 14mm x 15mm 17mm x 19mm 8mm x 10mm |
Standards Met | DIN 838 |
Type | Ring Spanner Set |
UNSPSC Code | 27111726 |