£6.45
Ex VAT
£7.74
Inc VAT
Product Details
Product Specification
This 6-piece, open-ended spanner set is a versatile kit made for fasteners of various sizes. It has been manufactured from drop-forged steel with a chrome finish. The kit is supplied in a PVC storage wallet.
Features and Benefits
• Versatile set
• Drop forged steel manufacture
• Supplied in a PVC storage wallet
Typical Applications
• Fixing and removing a range of fasteners
Contents
• 8 x 10mm spanner
• 12 x 13mm spanner
• 14 x 17mm spanner
• 19 x 22mm spanner
• 24 x 27mm spanner
• 30 x 32mm spanner
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Drop Forged Carbon Steel |
Metric or Imperial | Metric |
MFR Part No. | LSP5820901T |
Number of Pieces | 6 |
Spanner Size | 12mm x 13mm 14mm x 17mm 19mm x 22mm 24mm x 27mm 30mm x 32mm 8mm x 10mm |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |