£20.79
Ex VAT
£24.95
Inc VAT
6 Variations Available
Product Details
Product Specification
ITL Totally Insulated Ring Spanner Whit.
These whit spanners are totally encased in ITL's Nylon11 material, giving them protection against electricity to 1000V, superior design and high durability.
They're available in a selection of sizes; use the table below and the dropdown box above to pick your perfect insulated spanner.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269010004 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | Yes |
Metric or Imperial | Whitworth |
MFR Part No. | 1000 |
Single or Double End | Single End |
Standards Met | IEC 60900:2004 |
Type | Insulated Ring Spanner |
UNSPSC Code | 27111726 |