£52.49
Ex VAT
£62.99
Inc VAT
3 Variations Available
Product Details
Product Specification
125A
The hinge is fitted with a spring washer guaranteeing smooth and reliable operation.
Presentation: satin chrome finish.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511346631 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome |
Insulated | No |
Material | Steel |
Metric or Imperial | Metric |
MFR Part No. | 125A.120 |
Overall Length | 345mm |
Single or Double End | Single End |
Spanner Size | 80 - 120mm |
Type | C Spanner |
UNSPSC Code | 27111726 |