noscriptKennedy 12MM INSULATED RATCHET RING SPANNER DOUBLE TRIANGLE 1000 V 5342330K | Cromwell Tools

Kennedy

12MM INSULATED RATCHET RING SPANNER DOUBLE TRIANGLE 1000 V

SKU:

KEN5342330K

MPN:

5342330K

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (11)

    Product Details

    These insulated ratchet ring spanners from Kennedy® feature multiple layers of safety insulation to protect against up to 1000 volts of electricity.


    Features and Benefits
    • Multi-layer insulated to protect against up to 1000 volts
    • Sizing details printed on the body of the tool for easy identification
    • Available in a range of sizes to suit all requirements


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498884

    ECLASS Code

    21040105

    Insulated

    Yes

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    140mm

    Spanner Size

    12mm

    Standards Met

    IEC 60900

    Type

    Ratchet Ring Spanner

    UNSPSC Code

    27111726