£10.99
Ex VAT
£13.19
Inc VAT
23 Variations Available
Product Details
Product Specification
Inch
Hot forged from 31 CrV3 chrome vanadium steel. Precisely machined, heat-treated and nickel-chrome plated.
Attribute | Value |
---|---|
Brand | King Dick |
ECLASS Code | 21040105 |
End Style | Combination |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Single or Double End | Double End |
Type | Combination Spanner |
UNSPSC Code | 27111726 |