£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
1400B
1/4" ratcheting bit driver and 8mm 12 point ring spanner. Manufactured from chrome vanadium steel. Satin finish.
Attribute | Value |
---|---|
Brand | Tengtools |
EAN | 5020385042643 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Single or Double End | Single End |
Spanner Size | 8mm |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |